Beli harga wire mesh stainless steel 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  2. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  3. TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)
    Deskripsi:
    64
    atribut:
    • Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 2 person 30 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
  4. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  5. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp49.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  6. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  7. CLEVER Nylon Mesh
    Mulai

    Rp3.499.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Nylon
  8. CLEVER Polyester Mesh
    Mulai

    Rp3.499.900

    CLEVER Polyester Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Polyester
    • Package Size (mm): 340x250x30
    • Size (mm): 200x200
  9. CLEVER Nylon Mesh
    Mulai

    Rp1.199.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Length (mm): 1000
    • Type: Indoor use
    • Material: Nylon
    • Operating Temperature (°C): -40 to 115 (reference value)
Daftar Harga harga wire mesh stainless steel 304 Terbaru October 2026
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)Rp5.199.900
TRUSCO Steel WireRp99.900
TRUSCO Steel Wire (Kawat Baja)Rp49.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
CLEVER Nylon MeshRp3.499.900
CLEVER Polyester MeshRp3.499.900
CLEVER Nylon MeshRp1.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)